Check Availability
  • BAILEIGH INDUSTRIAL 

    5 HP Horizontal Band Saw, Voltage: 220, Max. Blade Length: 162-5/8"

  • Item # 31XU40
  • Mfr. Model # BS-20A
5 HP Horizontal Band Saw, Voltage: 220, Max. Blade Length: 162-5/8"
Qty
  • Web Price
    $39,416.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This horizontal band saw is a fully automatic machine designed to feed a bar or bundle of material in production. Its powerful, 5hp motor operates an industrial-grade hydraulic system that clamps the material. It also features a variable-speed metal chip auger and industrial coolant system to keep the machine clean. An automatic blade shutoff helps to increase safety in the event of blade breakage.
Show More Close
 

Technical Specifications

Item # 31XU40
Mfr. Model # BS-20A
UNSPSC #27112709
Shipping Weight 3500.0 lbs
Country of Origin Taiwan *
Item Horizontal Band Saw
Cutting Capacity Rectangle 13" x 18"
Cutting Capacity Round 13"
Cutting Capacity Square 13"
Voltage 220
HP 5
Speeds 89 to 256 fpm
Miter Capacity 45 Degrees
Max. Blade Length 162-5/8"
Corded/Cordless Corded
Max. Blade Width 1"
Blade Thickness 0.035"
Cutting Angle 45 Degrees
RPM 1640
Phase 3
Hz 60
Includes Blade
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms