Check Availability
  • BAILEIGH INDUSTRIAL 

    5 HP Cold Saw, 17" Blade Dia., 1-1/4" Arbor Size

  • Item # 31XU81
  • Mfr. Model # CS-C485SA
5 HP Cold Saw, 17" Blade Dia., 1-1/4" Arbor Size
Qty
  • Web Price
    $20,581.33 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31XU81
Mfr. Model # CS-C485SA
UNSPSC #27112709
Shipping Weight 1900.0 lbs
Country of Origin Taiwan *
Item Cold Saw
Blade Dia. 17"
Arbor Size 1-1/4"
No Load RPM 40 to 240
HP 5
Corded/Cordless Corded
Cutting Capacity 4-15/16"
Guard Type Fixed
Handle Type Straight
Application Cutting Bar Stock, Rebar, Struts, Pipe and Conduit
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In