Check Availability
  • BAILEIGH INDUSTRIAL 

    5 HP Cold Saw, 18" Blade Dia., 1" Arbor Size

  • Item # 31XU77
  • Mfr. Model # CS-400AV
5 HP Cold Saw, 18" Blade Dia., 1" Arbor Size
Qty
  • Web Price
    $44,650.17 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31XU77
Mfr. Model # CS-400AV
UNSPSC #27112709
Shipping Weight 3630.0 lbs
Country of Origin Taiwan *
Item Cold Saw
Blade Dia. 18"
Arbor Size 1"
No Load RPM 3200
HP 5
Corded/Cordless Corded
Cutting Capacity 6"
Guard Type Fixed
Handle Type Straight
Application Cutting Bar Stock, Rebar, Struts, Pipe and Conduit
Material Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions