Check Availability
  • BAILEIGH INDUSTRIAL 

    3 HP Cold Saw, 14" Blade Dia., 1-1/4" Arbor Size

  • Item # 31XU72
  • Mfr. Model # CS-350EU
3 HP Cold Saw, 14" Blade Dia., 1-1/4" Arbor Size
Qty
  • Web Price
    $4,428.14 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31XU72
Mfr. Model # CS-350EU
UNSPSC #27112709
Shipping Weight 700.0 lbs
Country of Origin Taiwan *
Item Cold Saw
Blade Dia. 14"
Arbor Size 1-1/4"
No Load RPM 24 to 120
HP 3
Corded/Cordless Corded
Cutting Capacity 4-45/64"
Pivoting Fence Angle 45 Degrees
Guard Type Pivoting
Handle Type Straight
Application Cutting Bar Stock, Rebar, Struts, Pipe and Conduit
Includes Material Stop
* This product's country of origin is subject to change

Compliance and Restrictions