Check Availability
  • BAILEIGH INDUSTRIAL 

    3/4 HP Vertical Band Saw, Voltage: 220, Max. Blade Length: 135"

  • Item # 31XU61
  • Mfr. Model # BSV-16
3/4 HP Vertical Band Saw, Voltage: 220, Max. Blade Length: 135"
Qty
  • Web Price
    $6,418.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31XU61
Mfr. Model # BSV-16
UNSPSC #27112709
Shipping Weight 818.0 lbs
Country of Origin Taiwan *
Item Vertical Band Saw
Voltage 220
HP 3/4
Speeds 62 to 249 fpm
Max. Thickness of Cut 15"
Miter Capacity 12 Degrees
Max. Blade Length 135"
Corded/Cordless Corded
Max. Blade Width 5/8"
Blade Thickness 0.032"
Cutting Angle 12 Degrees
RPM 249
Phase 1
Hz 60
Includes Blade
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms