Check Availability
  • BAILEIGH INDUSTRIAL 

    3/4 HP Horizontal Band Saw, Voltage: 110, Max. Blade Length: 64-1/2"

  • Item # 31XU39
  • Mfr. Model # BS-128M
3/4 HP Horizontal Band Saw, Voltage: 110, Max. Blade Length: 64-1/2"
Qty
  • Web Price
    $1,071.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31XU39
Mfr. Model # BS-128M
UNSPSC #27112709
Shipping Weight 330.0 lbs
Country of Origin China *
Item Horizontal Band Saw
Cutting Capacity Rectangle 5-1/2" x 6"
Cutting Capacity Round 5"
Cutting Capacity Square 5"
Voltage 110
HP 3/4
Speeds 78 to 200 fpm
Miter Capacity 60 Degrees
Max. Blade Length 64-1/2"
Corded/Cordless Corded
Max. Blade Width 1/2"
Blade Thickness 0.023"
Cutting Angle 60 Degrees
RPM 320
Phase 1
Hz 60
Includes Blade
* This product's country of origin is subject to change

Compliance and Restrictions