Check Availability
  • BAILEIGH INDUSTRIAL 

    2 HP Vertical Band Saw, Voltage: 220, Max. Blade Length: 167-3/4"

  • Item # 31XU63
  • Mfr. Model # BSV-24
2 HP Vertical Band Saw, Voltage: 220, Max. Blade Length: 167-3/4"
Qty
  • Web Price
    $10,661.33 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31XU63
Mfr. Model # BSV-24
UNSPSC #27112709
Shipping Weight 1430.0 lbs
Country of Origin Taiwan *
Item Vertical Band Saw
Voltage 220
HP 2
Speeds 80 to 318 fpm
Max. Thickness of Cut 13-3/4"
Miter Capacity 15 Degrees
Max. Blade Length 96-1/2"
Corded/Cordless Corded
Max. Blade Width 3/4"
Blade Thickness 0.032"
Cutting Angle 15 Degrees
RPM 318
Phase 1
Hz 60
Includes Blade
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms