Check Availability
  • BAILEIGH INDUSTRIAL 

    2 HP Vertical Band Saw, Voltage: 220, Max. Blade Length: 153"

  • Item # 31XU62
  • Mfr. Model # BSV-20VS
2 HP Vertical Band Saw, Voltage: 220, Max. Blade Length: 153"
Qty
  • Web Price
    $7,299.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31XU62
Mfr. Model # BSV-20VS
UNSPSC #27112709
Shipping Weight 818.0 lbs
Country of Origin Taiwan *
Item Vertical Band Saw
Voltage 220
HP 2
Speeds 65 to 1640 fpm
Max. Thickness of Cut 13"
Miter Capacity 15 Degrees
Max. Blade Length 153"
Corded/Cordless Corded
Max. Blade Width 3/4"
Blade Thickness 0.032"
Cutting Angle 15 Degrees
RPM 1640
Phase 1
Hz 60
Includes Blade
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close