Check Availability
  • BAILEIGH INDUSTRIAL 

    2 HP Horizontal Band Saw, Voltage: 220, Max. Blade Length: 124-1/2"

  • Item # 31XU53
  • Mfr. Model # BS-350SA
2 HP Horizontal Band Saw, Voltage: 220, Max. Blade Length: 124-1/2"
Qty
  • Web Price
    $8,954.67 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31XU53
Mfr. Model # BS-350SA
UNSPSC #27112709
Shipping Weight 1167.0 lbs
Country of Origin Taiwan *
Item Horizontal Band Saw
Cutting Capacity Rectangle 13-3/4" x 8-5/8"
Cutting Capacity Round 10-1/4"
Cutting Capacity Square 10-1/4"
Voltage 220
HP 2
Speeds 66 to 280 fpm
Miter Capacity 45 Degrees Left, 60 Degrees Right
Max. Blade Length 124-1/2"
Corded/Cordless Corded
Max. Blade Width 1"
Blade Thickness 0.035"
Cutting Angle 45 Degrees Right 60 Degrees Left
Phase 1
Hz 60
Includes Blade
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms