Check Availability
  • BAILEIGH INDUSTRIAL 

    2 HP Horizontal Band Saw, Voltage: 220, Max. Blade Length: 161-1/2"

  • Item # 31XU52
  • Mfr. Model # BS-330SA
2 HP Horizontal Band Saw, Voltage: 220, Max. Blade Length: 161-1/2"
Qty
  • Web Price
    $15,187.43 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31XU52
Mfr. Model # BS-330SA
UNSPSC #27112709
Shipping Weight 1850.0 lbs
Country of Origin Taiwan *
Item Horizontal Band Saw
Cutting Capacity Rectangle 13" x 18"
Cutting Capacity Round 13"
Cutting Capacity Square 13"
Voltage 220
HP 2
Speeds 82 to 270 fpm
Miter Capacity 45 Degrees
Max. Blade Length 161-1/2"
Corded/Cordless Corded
Max. Blade Width 1-1/4"
Blade Thickness 0.043"
Cutting Angle 45 Degrees
Phase 3
Hz 60
Includes Blade
* This product's country of origin is subject to change

Compliance and Restrictions