Check Availability
  • BAILEIGH INDUSTRIAL 

    2 HP Horizontal Band Saw, Voltage: 110, Max. Blade Length: 97"

  • Item # 31XU46
  • Mfr. Model # BS-250M
2 HP Horizontal Band Saw, Voltage: 110, Max. Blade Length: 97"
Qty
  • Web Price
    $3,924.45 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31XU46
Mfr. Model # BS-250M
UNSPSC #27112709
Shipping Weight 475.0 lbs
Country of Origin Taiwan *
Item Horizontal Band Saw
Cutting Capacity Rectangle 4-5/8" x 9-5/8"
Cutting Capacity Round 8-3/4"
Cutting Capacity Square 8-3/4"
Voltage 110
HP 2
Speeds 66 to 280 fpm
Miter Capacity 60 Degrees
Max. Blade Length 97"
Corded/Cordless Corded
Max. Blade Width 1"
Blade Thickness 0.035"
Cutting Angle 60 Degrees
Phase 1
Hz 60
Includes Blade
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms