Check Availability
  • BAILEIGH INDUSTRIAL 

    2 HP Horizontal Band Saw, Voltage: 220, Max. Blade Length: 124-1/2"

  • Item # 15V791
  • Mfr. Model # BS-350M
2 HP Horizontal Band Saw, Voltage: 220, Max. Blade Length: 124-1/2"
Qty
  • Web Price
    $7,083.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Baileigh Industrial® Dual Miter Band Saw cuts multiple angles in both directions eliminating the need to move your materials on the saw to increase productivity. By keeping the material stationary, this saw is optimal for cutting long stock or working in tight spaces. The cast-iron head and bow reduce vibration and help deliver straight, high quality cuts to reduce waste. In addition, the speed of the bow drop can be controlled to correspond with the application or the material you are cutting – the softer the material, the faster the cut. Ball-bearing blade guides position the blade to make more precise cuts while extending blade life. With a direct-drive gearbox, broken belts and pulley adjustments are unnecessary, reducing downtime. This saw runs on 220V single-phase power to operate in most locations.
Show More Close
 

Technical Specifications

Item # 15V791
Mfr. Model # BS-350M
UNSPSC #27112709
Catalog Page 2349
Shipping Weight 948.0 lbs
Country of Origin Taiwan *
Item Horizontal Band Saw
Cutting Capacity Rectangle 13-3/4" x 8-5/8"
Cutting Capacity Round 10-5/8"
Cutting Capacity Square 10-1/4"
Voltage 220
HP 2
Speeds 66 to 280 fpm
Max. Thickness of Cut 13-3/4"
Miter Capacity 45 Degrees to 90 Degrees
Max. Blade Length 124-1/2"
Corded/Cordless Corded
Max. Blade Width 1"
Blade Thickness 0.035"
Overall Height 48"
Overall Width 30"
Overall Depth 69"
Cutting Angle 0 Degrees to 60 Degrees
RPM 1725
Amps AC 30.0
Phase 1
Hz 50
Features DC Drive Motor, Dual Controls, Dual Miter
Application Metal
Min. Blade Length 96-1/2"
Min. Blade Width 1"
Includes Blade
* This product's country of origin is subject to change

Welcome Sign In