Check Availability
  • BAILEIGH INDUSTRIAL 

    15 HP Horizontal Band Saw, Voltage: 220, Max. Blade Length: 385-7/8"

  • Item # 31XU37
  • Mfr. Model # BS-1100SA
15 HP Horizontal Band Saw, Voltage: 220, Max. Blade Length: 385-7/8"
Qty
  • Web Price
    $139,719.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31XU37
Mfr. Model # BS-1100SA
UNSPSC #27112709
Shipping Weight 10000.0 lbs
Country of Origin Taiwan *
Item Horizontal Band Saw
Cutting Capacity Round 43-3/8"
Cutting Capacity Square 43-3/8"
Voltage 220
HP 15
Speeds 66 to 279 fpm
Max. Blade Length 96-1/2"
Corded/Cordless Corded
Max. Blade Width 2-5/8"
Blade Thickness 0.063"
Phase 3
Hz 60
Includes Blade
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms