Check Availability
  • BAILEIGH INDUSTRIAL 

    10 HP Horizontal Band Saw, Voltage: 220, Max. Blade Length: 283-1/2"

  • Item # 31XU55
  • Mfr. Model # BS-700SA
10 HP Horizontal Band Saw, Voltage: 220, Max. Blade Length: 283-1/2"
Qty
  • Web Price
    $70,982.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31XU55
Mfr. Model # BS-700SA
UNSPSC #27112709
Shipping Weight 9000.0 lbs
Country of Origin Taiwan *
Item Horizontal Band Saw
Voltage 220
HP 10
Speeds 66 to 279 fpm
Max. Blade Length 96-1/2"
Corded/Cordless Corded
Max. Blade Width 2-1/8"
Blade Thickness 0.063"
Phase 3
Hz 60
Includes Blade
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms