Check Availability
  • BAILEIGH INDUSTRIAL 

    1 HP Horizontal Band Saw, Voltage: 110/220, Max. Blade Length: 93"

  • Item # 31XU57
  • Mfr. Model # BS-712MS
1 HP Horizontal Band Saw, Voltage: 110/220, Max. Blade Length: 93"
Qty
  • Web Price
    $2,568.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31XU57
Mfr. Model # BS-712MS
UNSPSC #27112709
Shipping Weight 518.0 lbs
Country of Origin Taiwan *
Item Horizontal Band Saw
Cutting Capacity Rectangle 7" x 10-13/64"
Cutting Capacity Round 7"
Cutting Capacity Square 7"
Voltage 110/220
HP 1
Speeds 125 to 270 fpm
Miter Capacity 45 Degrees
Max. Blade Length 93"
Corded/Cordless Corded
Max. Blade Width 3/4"
Blade Thickness 0.035"
Cutting Angle 45 Degrees
Phase 1
Hz 60
Includes Blade
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms