Check Availability
  • BAILEIGH INDUSTRIAL 

    1 HP Cold Saw, 9" Blade Dia., 1-1/4" Arbor Size

  • Item # 31XU66
  • Mfr. Model # CS-225M
1 HP Cold Saw, 9" Blade Dia., 1-1/4" Arbor Size
Qty
  • Web Price
    $1,093.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31XU66
Mfr. Model # CS-225M
UNSPSC #27112709
Shipping Weight 187.0 lbs
Country of Origin China *
Item Cold Saw
Blade Dia. 9"
Arbor Size 1-1/4"
No Load RPM 50
HP 1
Corded/Cordless Corded
Cutting Capacity 2-1/2"
Pivoting Fence Angle 45 Degrees
Guard Type Pivoting
Handle Type Straight
Application Cutting Bar Stock, Rebar, Struts, Pipe and Conduit
Includes Blade
* This product's country of origin is subject to change

Compliance and Restrictions