Check Availability
  • BAILEIGH INDUSTRIAL 

    1/2 HP Horizontal Band Saw, Voltage: 110, Max. Blade Length: 56-1/2"

  • Item # 31XU38
  • Mfr. Model # BS-127P
1/2 HP Horizontal Band Saw, Voltage: 110, Max. Blade Length: 56-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31XU38
Mfr. Model # BS-127P
UNSPSC #27112709
Shipping Weight 54.8 lbs
Country of Origin Taiwan *
Item Horizontal Band Saw
Cutting Capacity Rectangle 5-1/2" x 5-1/2"
Cutting Capacity Round 5"
Cutting Capacity Square 5"
Voltage 110
HP 1/2
Speeds 75 to 246 fpm
Miter Capacity 60 Degrees
Max. Blade Length 56-1/2"
Corded/Cordless Corded
Max. Blade Width 1/2"
Blade Thickness 0.025"
Cutting Angle 60 Degrees
RPM 320
Phase 1
Hz 60
Includes Blade
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms