Check Availability
  • BAILEIGH INDUSTRIAL 

    1-1/2 HP Vertical Band Saw, Voltage: 110, Max. Blade Length: 111"

  • Item # 36HZ81
  • Mfr. Model # WBS-14-S
1-1/2 HP Vertical Band Saw, Voltage: 110, Max. Blade Length: 111"
Qty
  • Web Price
    $1,900.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36HZ81
Mfr. Model # WBS-14-S
UNSPSC #27112709
Shipping Weight 312.0 lbs
Country of Origin Taiwan *
Item Vertical Band Saw
Cutting Capacity Rectangle 13" x 5/8"
Cutting Capacity Round 13"
Cutting Capacity Square 13" x 5/8"
Voltage 110
HP 1-1/2
Speeds 2300 to 3250 fpm
Max. Thickness of Cut 12"
Miter Capacity 45 Degrees
Max. Blade Length 111"
Corded/Cordless Corded
Max. Blade Width 3/4"
Blade Thickness 0.125"
Overall Height 60"
Overall Width 24"
Overall Depth 36"
Cutting Angle 45 Degrees
RPM 3250
Amps AC 20.0
Phase 2
Hz 60
Table Dimensions 20" x 16"
Application Wood
Blade Wheels Dia. 14"
Min. Blade Length 112"
Min. Blade Width 1/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms