Check Availability
  • BAILEIGH INDUSTRIAL 

    1-1/2 HP Horizontal Band Saw, Voltage: 220, Max. Blade Length: 130"

  • Item # 31XU49
  • Mfr. Model # BS-300M
1-1/2 HP Horizontal Band Saw, Voltage: 220, Max. Blade Length: 130"
Qty
  • Web Price
    $4,761.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31XU49
Mfr. Model # BS-300M
UNSPSC #27112709
Shipping Weight 845.0 lbs
Country of Origin Taiwan *
Item Horizontal Band Saw
Cutting Capacity Rectangle 9" x 16"
Cutting Capacity Round 9-3/4"
Cutting Capacity Square 9-3/4"
Voltage 220
HP 1-1/2
Speeds 66 to 233 fpm
Miter Capacity 45 Degrees
Max. Blade Length 130"
Corded/Cordless Corded
Max. Blade Width 1"
Blade Thickness 0.035"
Cutting Angle 45 Degrees
RPM 1725
Phase 1
Hz 60
Table Dimensions 24" x 22"
Includes Blade
* This product's country of origin is subject to change

Compliance and Restrictions