Check Availability
  • BAILEIGH INDUSTRIAL 

    1-1/2 HP Horizontal Band Saw, Voltage: 220, Max. Blade Length: 96-7/8"

  • Item # 31XU48
  • Mfr. Model # BS-260SA
1-1/2 HP Horizontal Band Saw, Voltage: 220, Max. Blade Length: 96-7/8"
Qty
  • Web Price
    $8,270.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With industrial-grade hydraulics on the vise, this Baileigh Industrial® Semi-Auto Dual Miter Band Saw provides fast and powerful clamping to increase efficiencies and extend blade life. This same hydraulic system is used for the upward and downward motions of the saw bow. The saw is good for angle or channel applications when cutting left and right degree angles in the same piece. Save time with the quick-release headlock that changes the miter angle in seconds. An AC inverter controls the speed of the motor making it more reliable and last longer. For safety, a hydraulic blade break switch automatically shuts the machine down if the blade should break. Foot pedal controls for clamping and moving the saw head make it ideal for production runs.
Show More Close
 

Technical Specifications

Item # 31XU48
Mfr. Model # BS-260SA
UNSPSC #27112709
Catalog Page 2350
Shipping Weight 980.0 lbs
Country of Origin Taiwan *
Item Horizontal Band Saw
Cutting Capacity Rectangle 10-9/16" x 4-5/16"
Cutting Capacity Round 8-3/4"
Cutting Capacity Square 8-3/4"
Voltage 220
HP 1-1/2
Speeds 66 to 280 fpm
Miter Capacity 45 Degrees Left, 60 Degrees Right
Max. Blade Length 96-1/2"
Corded/Cordless Corded
Max. Blade Width 1"
Blade Thickness 0.035"
Overall Height 62"
Overall Width 44"
Overall Depth 63"
Cutting Angle 45 Degrees Right 60 Degrees Left
Phase 1
Hz 60
Includes Blade
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms