Check Availability
  • BADGER TAG & LABEL CORP 

    Padlock Label, Paper, Do Not Operate Equipment Locked Out, 5-3/4" x 3-9/64", 25 PK

  • Item # 36RF04
  • Mfr. Model # 128
Padlock Label, Paper, Do Not Operate Equipment Locked Out, 5-3/4" x 3-9/64", 25 PK Danger DoNot Operate Tag,3/16inHole,PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36RF04
Mfr. Model # 128
UNSPSC #55121502
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Padlock Label
Material Paper
Legend Do Not Operate Equipment Locked Out
Height 5-3/4"
Width 3-9/64"
Hole Size 3/8"
Header Danger
Legend Color Black
Background Color White
Legend Style Text
Write on Surface Yes
Reverse Side Legend Danger Do Not Operate Equipment Locked Out
Includes Square Corners, 12" 26 ga. Wire Attached, Shrink Wrapped In 25s
Header Legend Color White
Header Background Color Black, Red, White
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms