Check Availability
  • BADGER TAG & LABEL CORP 

    Hot Work Permit Tag, Paper, Height: 5-3/4", Width: 3-9/64", White

  • Item # 36RE98
  • Mfr. Model # 123
Hot Work Permit Tag, Paper, Height: 5-3/4", Width: 3-9/64", White HotWorkPermtTag,2-7/8inW,3/16inHole,PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36RE98
Mfr. Model # 123
UNSPSC #55121502
Shipping Weight 0.2 lbs
Country of Origin USA *
Legend/Background Color Red, Yellow/White
Item Hot Work Permit Tag
Legend Hot Work Permit, Area of Hot Work_Work to Be Done__
Reverse Side Legend Read The Hot Work Permit Procedure, Yes__No__N/A__
Height 5-3/4"
Width 3-9/64"
Hole Size 3/8"
Tag Color White
Background Color White
Language English
Shape Rectangle
Header Hot Work Permit
Includes Square Corners, 12" 26 ga. Wire Attached, Shrink Wrapped In 25s
Tag Material Paper
Subject Matter Hot
* This product's country of origin is subject to change

Compliance and Restrictions