Check Availability
  • BADGER TAG & LABEL CORP 

    Hold Tag, Paper, Height: 5-3/4", Width: 2-7/8", Green

  • Item # 32KL07
  • Mfr. Model # 114
Hold Tag, Paper, Height: 5-3/4", Width: 2-7/8", Green Hold Tag,2-7/8 in. W,PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32KL07
Mfr. Model # 114
UNSPSC #55121503
Shipping Weight 0.18 lbs
Country of Origin USA *
Item Hold Tag
Material Paper
Legend Hold Reason___Signed___Date___
Height 5-3/4"
Width 2-7/8"
Hole Size 3/16"
Header Hold
Legend Color Black
Background Color Green
Language English
Shape Rectangle
Write on Surface Yes
Tag Color Green
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms