Check Availability
  • Right-To-Understand (Know) Tags
  • BADGER TAG & LABEL CORP 

    Health Hazard HMIG Self-Laminating Tag, Polyethylene, Polyester, 3"H x 1-1/2"W, Blue/Green/Red/Yello

  • Item # 32KL05
  • Mfr. Model # 112
Health Hazard HMIG Self-Laminating Tag, Polyethylene, Polyester, 3"H x 1-1/2"W, Blue/Green/Red/Yello
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32KL05
Mfr. Model # 112
UNSPSC #55121503
Shipping Weight 0.08 lbs
Country of Origin USA *
Item HMIG Self-Laminating Tag
Hazard Communication Standard HMIG
Legend Health Flammability Instability Protective Equipment See Other Side
Legend Same on Both Sides No
Height 3"
Width 1-1/2"
Background Color White
Header No Header
Language English
Reverse Side Legend Chemical Name Route of Entry Health Hazards Physical Hazards Target Organs and Effects See Other Side
Hole Size 1/4"
Shape Rectangle
Write on Surface Yes
Includes 12" 26 ga. Wires Attached
Tag Material Polyethylene, Polyester
Subject Matter Health Hazard
Tag Color Blue/Green/Red/Yellow
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In