Check Availability
  • BADGER TAG & LABEL CORP 

    Danger Tag, Polyester, Vinyl, Height: 5", Width: 3-5/32"

  • Item # 52AZ42
  • Mfr. Model # 135
Danger Tag, Polyester, Vinyl, Height: 5", Width: 3-5/32" Danger Tag,Vinyl and Polyester,5",PK25 Danger Tag,Vinyl and Polyester,5",PK25 Danger Tag,Vinyl and Polyester,5",PK25 Danger Tag,Vinyl and Polyester,5",PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52AZ42
Mfr. Model # 135
UNSPSC #55121503
Shipping Weight 0.34 lbs
Country of Origin USA *
Legend/Background Color Black, Red/White
Item Danger Tag
Legend Danger Do Not Remove This Tag Remarks:____Signed By:____ Date:____
Reverse Side Legend Danger Do Not Operate Equipment Locked Out See Other Side
Height 5"
Width 3-5/32"
Hole Size 3/8"
Tag Material Polyester, Vinyl
Subject Matter Lockout Tagout
* This product's country of origin is subject to change

Compliance and Restrictions