Check Availability
  • BADGER TAG & LABEL CORP 

    Blank Tag, Vinyl, Height: 5", Width: 3-5/32"

  • Item # 52AZ38
  • Mfr. Model # 131
Blank Tag, Vinyl, Height: 5", Width: 3-5/32" Blank Tag,Yellow,Vinyl,PK25 Blank Tag,Yellow,Vinyl,PK25 Blank Tag,Yellow,Vinyl,PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52AZ38
Mfr. Model # 131
UNSPSC #55121503
Shipping Weight 0.385 lbs
Country of Origin USA *
Material Vinyl
Color Yellow
Height 5"
Width 3-5/32"
Hole Size 3/8"
Item Blank Tag
Write on Surface Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms