Check Availability
  • Fire Extinguishers
  • BADGER 

    Fire Extinguisher, Sodium Chloride, Sodium Chloride, 30 lb., D UL Rating

  • Item # 20JK29
  • Mfr. Model # WB570
Fire Extinguisher, Sodium Chloride, Sodium Chloride, 30 lb., D UL Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 20JK29
Mfr. Model # WB570
UNSPSC #46191601
Shipping Weight 56.95 lbs
Country of Origin USA *
Item Fire Extinguisher
Fire Extinguisher Style Fire Extinguisher
Extinguisher Type Sodium Chloride
Class D
UL Rating D
Capacity 30 lb.
Extinguish Agent Type Sodium Chloride
Height 32"
Diameter 8"
Cylinder Material Steel
Operating Pressure 195 psi
Discharge Time 13 to 24 sec.
Range Max. 10 ft.
Bracket Included Yes
Handle Material Stainless Steel
Valve Material Brass
Rechargeable Yes
Disposable No
Hose Included Yes
Fire Extinguisher Bracket Type Wall Mount
Fire Extinguisher Class D
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms