Check Availability
Antiseptic, Liquid Solution, Spray Bottle, 5.000 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This antiseptic spray helps clean skin and protect it from contamination.
Show More Close
 

Technical Specifications

Item # 14N933
Mfr. Model # 50827
UNSPSC #51102710
Catalog Page 1829
Shipping Weight 0.4 lbs
Country of Origin USA *
Application - First Aid and Wound Care Antiseptics
Item - First Aid and Wound Care Antiseptic
Form - First Aid and Wound Care Liquid Solution
Package Type - First Aid and Wound Care Spray Bottle
Size - First Aid and Wound Care 5.000 oz.
Count - First Aid and Wound Care 1
Formula Active Ingredients - Benzalkonium CI 0.13%, Lidocaine HCI 2.5%
Includes Instructions for Use Where Applicable
Item Antiseptic
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms