Check Availability
  • BACKJOY ORTHOTICS 

    Seat Cushion, Black, 4" L, Polyester

  • Item # 52YG31
  • Mfr. Model # BJCAM001
Seat Cushion, Black, 4" L, Polyester
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52YG31
Mfr. Model # BJCAM001
UNSPSC #25174602
Shipping Weight 0.926 lbs
Country of Origin China *
Item Seat Cushion
Type Hard Surface
Color Black
Length 4"
Range 8" to 13"
Voltage 12VDC
Material Polyester
Holds Most Vehicle Passengers
For Use With Automobiles
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.