Check Availability
  • BACHARACH 

    Gas Analyzer Kit

  • Item # 6T153
  • Mfr. Model # 10-5020
Gas Analyzer Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 6T153
Mfr. Model # 10-5020
UNSPSC #41113102
Shipping Weight 6.7 lbs
Country of Origin USA *
Item CO2 and O2 Kit
Type Analog
Oxygen Concentration 0 to 21%
Carbon Dioxide Concentration 0 to 20%
Display Analog
Includes 1 Carbon Dioxide and 1 Oxygen Fyrite Analyzer, Aspirator Sampling Assembly and Carrying Case
Manufacturers Warranty Length 1 yr.
Replacement Sampling Assembly 6T160
Repair Kit 6T156, 6T157
Replacement Fluid 6T154, 6T155
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.