Check Availability
  • BACHARACH 

    Carbon Monoxide Calibration Gas, 103L Cylinder Capacity

  • Item # 6T136
  • Mfr. Model # 24-0492
Carbon Monoxide Calibration Gas, 103L Cylinder Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6T136
Mfr. Model # 24-0492
UNSPSC #41113102
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Calibration Gas
Gas Name Carbon Monoxide
Gas Mixture 500 ppm CO
Background Gas Air
Cylinder Capacity 103L
Cylinder Material Steel
For Use With Mfr. No. 24-7059
Connection Size 5/8"-18 UNF threaded collar
Max. Pressure 1000 psi
Cylinder Dia. 3-1/2"
Cylinder Height 13-3/4"
Accuracy +/-2%
Calibration Certificate NIST
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms