Check Availability
  • BAC INDUSTRIES 

    Utility Duct Tape, 3" X 36 yd., 7.50 mil Thick, Blue Cloth, 1 EA

  • Item # 3YZR4
  • Mfr. Model # TB-108
Utility Duct Tape, 3" X 36 yd., 7.50 mil Thick, Blue Cloth, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

BAC Industries, Inc.® tarp tape fixes rips and tears in poly tarps, joins two tarps together to create a secure and waterproof seam, or reinforces stress points. For indoor/outdoor use including home, cabin, yard, boating, agriculture, construction sites, and recreation.
Show More Close
 

Technical Specifications

Item # 3YZR4
Mfr. Model # TB-108
UNSPSC #31201523
Shipping Weight 1.17 lbs
Country of Origin Canada *
Item Tarp Tape
Duct Tape Type Duct Tape
Duct Tape Width 3"
Duct Tape Length 36 yd.
Duct Tape Thickness 7.50 mil
Duct Tape Grade Utility
Tape Color Family Blue
Color Blue
Duct Tape Primary Material Cloth
Material Polyethylene Coated Cloth
Tape Shape Continuous Roll
Tape Adhesive Rubber
Performance Temp. Not Rated
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms