Check Availability
  • B-TEK 

    4500kg/10,000 lb. Digital Floor Platform

  • Item # 36D844
  • Mfr. Model # BT-F-6060S
4500kg/10,000 lb. Digital Floor Platform
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Industrial scales are designed with a formed channel substructure and tread plate decking to ensure maximum durability for the life of the scale. Specially formulated, durable 2-part epoxy paint finish provides excellent hardness and protects against chipping and wear.
Show More Close
 

Technical Specifications

Item # 36D844
Mfr. Model # BT-F-6060S
UNSPSC #41111509
Catalog Page 1426
Shipping Weight 375.0 lbs
Country of Origin USA *
Scale Sub-Category General Purpose Scale
Scale Item Floor Platform
Digital/Mechanical Digital
Capacity 4500kg/10,000 lb.
Scale Graduations 2 lb.
Weighing Surface Depth 60"
Weighing Surface Width 60"
Overall Length 60"
Overall Width 60"
Overall Height 4-1/2"
Power Unit Scale Indicator
Platform Material Stainless Steel
Standards NTEP
Includes Load Cells
For Use With BT-FK-450, BT-SS-103, BT-P-103, BT-R-60, BT-ST-F-48
Weighing Units lb.
Washdown No
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: PR.