Check Availability
  • B-LINE BY EATON 

    Hanging Kit, F/Fluorescent Fixture

  • Item # 4RHX3
  • Mfr. Model # BH16
Hanging Kit, F/Fluorescent Fixture
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Acoustical ceiling hanging kits help speed and simplify installation of electrical fixtures and boxes. Use with jack chains, S-hooks, and fluorescent fixtures. Each features a side-mount fluorescent light fixture hanger, and 29 lb. load limit. Zinc-plated to resist corrosion.
Show More Close
 

Technical Specifications

Item # 4RHX3
Mfr. Model # BH16
UNSPSC #39111501
Catalog Page 317
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Hanging Kit
Includes Wire Hanger
For Use With Jack Chain, S-Hooks, and Fluorescent Fixtures
Finish Zinc Plated
Description/Special Features Top Mount Fluorescent Light Fixture Hanger, 29 lb. Load Limit
Sub-Category Fixture Hanging and Mounting
Standards UL or cUL Listed
* This product's country of origin is subject to change

Compliance and Restrictions