Check Availability
  • B-LINE BY EATON 

    T-Bar Clip, 1/2", 3/4" Nominal Conduit/Pipe, Steel, 1 EA

  • Item # 4RHV4
  • Mfr. Model # BG-8-12-A6
T-Bar Clip, 1/2", 3/4" Nominal Conduit/Pipe, Steel, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Clip is not for hanging an acoustical tee, but allows the conduit to clear wire drops.
Show More Close
 

Technical Specifications

Item # 4RHV4
Mfr. Model # BG-8-12-A6
UNSPSC #39121311
Catalog Page 317
Shipping Weight 0.03 lbs
Country of Origin USA *
Sub-Category Conduit and Cable Hangers
Item T-Bar Clip
Material Steel
Nominal Conduit/Pipe 1/2", 3/4"
For Use With Conduit Fastener
Finish Zinc Phosphate
Description/Special Features T-Bar Assembly
Standards UL/CUL
* This product's country of origin is subject to change

Compliance and Restrictions