Check Availability
  • B-LINE BY EATON 

    Rod Hanger, 1/4" Nominal Conduit/Pipe, Steel, 1 EA

  • Item # 4RHX4
  • Mfr. Model # BH1-H7
Rod Hanger, 1/4" Nominal Conduit/Pipe, Steel, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hanger suspends wire or rod from the surface it is mounted from (wall, beam, ceiling) with a static load capacity of 160 lb.
Show More Close
 

Technical Specifications

Item # 4RHX4
Mfr. Model # BH1-H7
UNSPSC #39121311
Catalog Page 318
Shipping Weight 0.5 lbs
Country of Origin USA *
Sub-Category Conduit and Cable Hangers
Item Rod Hanger
Material Steel
Nominal Conduit/Pipe 1/4"
For Use With #8 Wire to 1/4" Plain or Threaded Rod
Finish Zinc Phosphate
Wire Range 8 AWG
Standards UL/CUL
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.