Check Availability
  • B-LINE BY EATON 

    Flange Clip, 1/4" Nominal Conduit/Pipe, Steel, 1 EA

  • Item # 4RJC9
  • Mfr. Model # BU-5-8-S
Flange Clip, 1/4" Nominal Conduit/Pipe, Steel, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Flange clip are a form of cable hangers that suspend fixtures such as boxes from beams. Installation only requires a hammer.
Show More Close
 

Technical Specifications

Item # 4RJC9
Mfr. Model # BU-5-8-S
UNSPSC #39121311
Catalog Page 317
Shipping Weight 0.06 lbs
Country of Origin USA *
Sub-Category Conduit and Cable Hangers
Item Flange Clip
Material Steel
Nominal Conduit/Pipe 1/4"
For Use With Suspend Boxes or Fixtures
Finish Zinc Phosphate
Flange Thickness 5/16" to 1/2"
Thread Size 1/4-20
Mounting Type Hammer On
Description/Special Features 1/4"-20 x 3/8" Long Threaded Stud
Standards UL/CUL
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.