Check Availability
  • B-LINE BY EATON 

    Flange Clip, Steel, 1 EA

  • Item # 4RHT2
  • Mfr. Model # BF3
Flange Clip, Steel, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Vertical flange can hold suspended rods or wires with a load capacity of up to 160 lb.
Show More Close
 

Technical Specifications

Item # 4RHT2
Mfr. Model # BF3
UNSPSC #39121311
Catalog Page 317
Shipping Weight 0.04 lbs
Country of Origin USA *
Sub-Category Conduit and Cable Hangers
Item Flange Clip
Material Steel
For Use With Wire, Rod, S-Hooks, or Bolting Straps
Finish Zinc Phosphate
Mounting Type Vertical Flange
Standards UL/CUL
* This product's country of origin is subject to change

Compliance and Restrictions