Check Availability
  • B-LINE BY EATON 

    Flange Clip, 1/4" Nominal Conduit/Pipe, Steel, 1 EA

  • Item # 4RHR8
  • Mfr. Model # BE-5-8
Flange Clip, 1/4" Nominal Conduit/Pipe, Steel, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Flange clip is easily installed on bulb tees and beams with the use of a hammer.
Show More Close
 

Technical Specifications

Item # 4RHR8
Mfr. Model # BE-5-8
UNSPSC #39121311
Catalog Page 317
Shipping Weight 0.03 lbs
Country of Origin USA *
Sub-Category Conduit and Cable Hangers
Item Flange Clip
Material Steel
Nominal Conduit/Pipe 1/4"
For Use With Bulb Tees and Beams
Finish Zinc Phosphate
Flange Thickness 5/16" to 1/2"
Mounting Type Hammer On
Description/Special Features 1/4" Hole
Standards UL/CUL
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.