Check Availability
  • B-LINE BY EATON 

    Drop Wire Clip, Steel, 1 EA

  • Item # 4RJD5
  • Mfr. Model # BW4
Drop Wire Clip, Steel, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Clip supports cables from #12 through #8 wire. It is designed for positioning only, no load rating.
Show More Close
 

Technical Specifications

Item # 4RJD5
Mfr. Model # BW4
UNSPSC #39121311
Catalog Page 316
Shipping Weight 0.02 lbs
Country of Origin USA *
Sub-Category Conduit and Cable Hangers
Item Drop Wire Clip
Material Steel
For Use With MC/AC Cable
Finish Zinc Phosphate
Standards UL/CUL
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.