Check Availability
  • B-LINE BY EATON 

    Drop Wire Clip, 1/4" Nominal Conduit/Pipe, Steel, 1 EA

  • Item # 4RHH3
  • Mfr. Model # BA311
Drop Wire Clip, 1/4" Nominal Conduit/Pipe, Steel, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The drop wire clip attaches to the ceiling grid so that is can secure independent support wires.
Show More Close
 

Technical Specifications

Item # 4RHH3
Mfr. Model # BA311
UNSPSC #39121311
Catalog Page 318
Shipping Weight 0.09 lbs
Country of Origin USA *
Sub-Category Conduit and Cable Hangers
Item Drop Wire Clip
Material Steel
Nominal Conduit/Pipe 1/4"
Finish Painted
Wire Range 12 AWG to 8 AWG
Description/Special Features Acoustical Tee
Standards UL/CUL
* This product's country of origin is subject to change

Welcome Sign In