Check Availability
  • B-LINE BY EATON 

    Conduit and Cable Hanger, 1/2" Nominal Conduit/Pipe, Steel, 1 EA

  • Item # 4RJD6
  • Mfr. Model # BW-8
Conduit and Cable Hanger, 1/2" Nominal Conduit/Pipe, Steel, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hanger can be used with armored cable, or flexible metallic tubing.
Show More Close
 

Technical Specifications

Item # 4RJD6
Mfr. Model # BW-8
UNSPSC #39121311
Catalog Page 316
Shipping Weight 0.03 lbs
Country of Origin USA *
Sub-Category Conduit and Cable Hangers
Item Conduit and Cable Hanger
Material Steel
Nominal Conduit/Pipe 1/2"
For Use With Armored Cables
Finish Zinc Phosphate
Standards UL/CUL
* This product's country of origin is subject to change

Compliance and Restrictions