Check Availability
  • B-LINE BY EATON 

    Conduit Hanger, 1", 1-1/4" Nominal Conduit/Pipe, Steel, 1 EA

  • Item # 4RJD4
  • Mfr. Model # BW-20
Conduit Hanger, 1", 1-1/4" Nominal Conduit/Pipe, Steel, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hanger can be used with armored cable, or flexible metallic tubing.
Show More Close
 

Technical Specifications

Item # 4RJD4
Mfr. Model # BW-20
UNSPSC #39121311
Catalog Page 316
Shipping Weight 0.04 lbs
Country of Origin USA *
Sub-Category Conduit and Cable Hangers
Item Conduit Hanger
Material Steel
Nominal Conduit/Pipe 1", 1-1/4"
For Use With EMT, Rigid, and ENT
Finish Zinc Phosphate
Flange Thickness 1/8" to 1/2"
Standards UL/CUL
* This product's country of origin is subject to change

Compliance and Restrictions