Check Availability
  • B-LINE BY EATON 

    Conduit Clip, 1/4" Nominal Conduit/Pipe, Steel, 1 EA

  • Item # 4RJD3
  • Mfr. Model # BW2
Conduit Clip, 1/4" Nominal Conduit/Pipe, Steel, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Clip attaches to electrical boxes and supports threaded bridle rings.
Show More Close
 

Technical Specifications

Item # 4RJD3
Mfr. Model # BW2
UNSPSC #39121311
Catalog Page 316
Shipping Weight 0.02 lbs
Country of Origin USA *
Sub-Category Conduit and Cable Hangers
Item Conduit Clip
Material Steel
Nominal Conduit/Pipe 1/4"
For Use With #12 Wire to 1/4" Plain or Threaded Rod
Finish Zinc Phosphate
Wire Range 12 AWG
Flange Thickness 1/8" to 3/8"
Standards UL/CUL
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.