Check Availability
  • B-LINE BY EATON 

    Conduit Clip, 1/2", 3/4" Nominal Conduit/Pipe, Steel, 1 EA

  • Item # 4RHV6
  • Mfr. Model # BG-8-12-B5
Conduit Clip, 1/2", 3/4" Nominal Conduit/Pipe, Steel, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Clip attaches the conduit to most metal studs, and features a Guide-RiteĀ® design.
Show More Close
 

Technical Specifications

Item # 4RHV6
Mfr. Model # BG-8-12-B5
UNSPSC #39121303
Catalog Page 317
Shipping Weight 0.03 lbs
Country of Origin USA *
Sub-Category Conduit and Cable Hangers
Item Conduit Clip
Material Steel
Nominal Conduit/Pipe 1/2", 3/4"
For Use With MC/AC Cable
Finish Zinc Phosphate
Mounting Type Snap On
Description/Special Features Unique Guide-Rite Fastener
Standards UL/CUL
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.