Check Availability
  • B-LINE BY EATON 

    Conduit Clip, 1/2", 3/4" Nominal Conduit/Pipe, Steel, 1 EA

  • Item # 4RHV2
  • Mfr. Model # BG-8-12
Conduit Clip, 1/2", 3/4" Nominal Conduit/Pipe, Steel, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Clip installs quickly and easily to support your conduit.
Show More Close
 

Technical Specifications

Item # 4RHV2
Mfr. Model # BG-8-12
UNSPSC #39121311
Catalog Page 317
Shipping Weight 0.02 lbs
Country of Origin USA *
Sub-Category Conduit and Cable Hangers
Item Conduit Clip
Material Steel
Nominal Conduit/Pipe 1/2", 3/4"
For Use With Beams
Finish Zinc Phosphate
Description/Special Features 1/4" Hole, May be Used with Beam Clamps
Standards UL/CUL
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.