Check Availability
  • B-LINE BY EATON 

    Conduit Clip, 3/8" Nominal Conduit/Pipe, Steel, 1 EA

  • Item # 4RHU7
  • Mfr. Model # BG-6-B5
Conduit Clip, 3/8" Nominal Conduit/Pipe, Steel, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Clip can attach the conduit to most metal studs.
Show More Close
 

Technical Specifications

Item # 4RHU7
Mfr. Model # BG-6-B5
UNSPSC #39121303
Catalog Page 316
Shipping Weight 0.05 lbs
Country of Origin USA *
Sub-Category Conduit and Cable Hangers
Item Conduit Clip
Material Steel
Nominal Conduit/Pipe 3/8"
For Use With MC/AC Cable
Finish Zinc Phosphate
Wire Range 0.420" to 0.675"
Mounting Type Snap On
Description/Special Features Guide-Rite, Push-Type Design
Standards UL/CUL
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.