Check Availability
  • B-LINE BY EATON 

    Conduit Clip, 1-1/4" Nominal Conduit/Pipe, Steel, 1 EA

  • Item # 4RHU1
  • Mfr. Model # BG-20-U-2-4
Conduit Clip, 1-1/4" Nominal Conduit/Pipe, Steel, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Conduit clip installs quickly and easily, using a hammer and pliers to attach it to the beam. Its fasteners can rotate 360°.
Show More Close
 

Technical Specifications

Item # 4RHU1
Mfr. Model # BG-20-U-2-4
UNSPSC #39121311
Catalog Page 316
Shipping Weight 0.05 lbs
Country of Origin USA *
Sub-Category Conduit and Cable Hangers
Item Conduit Clip
Material Steel
Nominal Conduit/Pipe 1-1/4"
For Use With Beams
Finish Zinc Phosphate
Flange Thickness 1/8" to 1/4"
Mounting Type Hammer On
Description/Special Features Rotates 360 Degrees , Load Capacity 75 lb.
Standards UL/CUL
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.