Check Availability
  • B-LINE BY EATON 

    Conduit Clip, 1" Nominal Conduit/Pipe, Steel, 1 EA

  • Item # 4RHT4
  • Mfr. Model # BG-16-B5
Conduit Clip, 1" Nominal Conduit/Pipe, Steel, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The conduit attaches first to the clip, and then to the metal studs. Conduit clip features a Guide-RiteĀ® design.
Show More Close
 

Technical Specifications

Item # 4RHT4
Mfr. Model # BG-16-B5
UNSPSC #39121303
Catalog Page 316
Shipping Weight 0.08 lbs
Country of Origin USA *
Sub-Category Conduit and Cable Hangers
Item Conduit Clip
Material Steel
Nominal Conduit/Pipe 1"
For Use With Stud Attachment
Finish Zinc Phosphate
Flange Thickness 3/32" to 9/64"
Mounting Type Snap On
Standards UL/CUL
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.