Check Availability
  • B-LINE BY EATON 

    Conduit Clamp, 1/2" Nominal Conduit/Pipe, Steel, 1 EA

  • Item # 4RHZ3
  • Mfr. Model # BL1400
Conduit Clamp, 1/2" Nominal Conduit/Pipe, Steel, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Clamp features a static load capacity of 400 lb. Features retained bolt and thread impression.
Show More Close
 

Technical Specifications

Item # 4RHZ3
Mfr. Model # BL1400
UNSPSC #39121311
Catalog Page 316
Shipping Weight 0.06 lbs
Country of Origin USA *
Sub-Category Conduit Clamps
Item Conduit Clamp
Material Steel
Nominal Conduit/Pipe 1/2"
For Use With Strut Attachment
Finish Zinc Plated
Mounting Type Screw On
Description/Special Features 9/32" Mounting Hole, May be Used with Beam Clamps
Standards UL/CUL
* This product's country of origin is subject to change

Compliance and Restrictions